Skip Content
HIGH PERFORMANCE GLOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HIGH PERFORMANCE GLOVES

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMP3-05-010
  • Mfr. Model # MP3-05-010
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Colour Black
  • Size Large
  • Item M-Pact 3 Covert
  • Cuff Shirred
  • Palm Material Synthetic Leather
  • Closure Type TPR with Hook and Loop
  • Back Material TrekDry(R)
  • Finger Style Full
  • Knuckle Padding Material Molded Kevlar(R)
  • Palm Construction Foam Padding/Spandex
  • Features Internal Fingertip Reinforcement for Extreme Abrasion Resistance, Embossed Patterning for Added Grip
  • Standards CE 3131, EN 388, EN 420

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list