HIGH PERFORMANCE GLOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HIGH PERFORMANCE GLOVES

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG730-011
  • Mfr. Model # MG730-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Application Utility, Mechanical, MRO, Hunting
  • Colour Mossy Oak
  • Item Mechanics Gloves
  • Size XL
  • Cuff Trek Dry(R)
  • Closure Type Hook-and-Loop
  • Lining Tricot
  • Palm Construction Clarino Synthetic Leather
  • Thumb Style Full
  • Back Material Nylon
  • Knuckle Padding Material Padded Spandex
  • Stitching Material Thread
  • Sub-Category General Utility
  • Finger Style Full
  • Palm Material Clarino Synthetic Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list