Skip Content
Discontinued with Replacement
HIGH PERFORMANCE GLOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HIGH PERFORMANCE GLOVES

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG730-010
  • Mfr. Model # MG730-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs
Suggested Replacement Product
PRO GLOVES L TPR CLOSURE SINGLE LAYER PR

Price: NA

Technical Specs

  • Application Utility, Mechanical, MRO, Hunting
  • Size L
  • Colour Mossy Oak
  • Item Mechanics Gloves
  • Cuff Trek Dry(R)
  • Closure Type Hook-and-Loop
  • Lining Tricot
  • Back Material Nylon
  • Thumb Style Full
  • Palm Construction Clarino Synthetic Leather
  • Knuckle Padding Material Padded Spandex
  • Finger Style Full
  • Sub-Category General Utility
  • Stitching Material Thread
  • Palm Material Clarino Synthetic Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list