Skip Content
HIGH PERFORMANCE GLOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HIGH PERFORMANCE GLOVES

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMG730-009
  • Mfr. Model # MG730-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Application Utility, Mechanical, MRO, Hunting
  • Item Mechanics Gloves
  • Colour Mossy Oak
  • Cuff Trek Dry(R)
  • Closure Type Hook-and-Loop
  • Size M
  • Back Material Nylon
  • Lining Tricot
  • Thumb Style Full
  • Palm Construction Clarino Synthetic Leather
  • Knuckle Padding Material Padded Spandex
  • Sub-Category General Utility
  • Stitching Material Thread
  • Finger Style Full
  • Palm Material Clarino Synthetic Leather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list