Skip Content
Discontinued with Replacement
HIGH PERFORMANCE GLOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HIGH PERFORMANCE GLOVES

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMFF730-008
  • Mfr. Model # MFF730-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs
Suggested Replacement Product
MECHANICS GLOVE S SINGLE LAYER PR

Price: NA

Technical Specs

  • Application Mechanical, Utility, General Purpose, Landscaping, Maintenance, Assembly, MRO, Hunting
  • Item Mechanics Gloves
  • Size S
  • Colour Mossy Oak
  • Cuff Elastic
  • Closure Type Slip On
  • Palm Material Synthetic Leather
  • Lining Foam
  • Back Material TrekDry(R)
  • Thumb Style Reinforced
  • Palm Construction Synthetic Leather
  • Knuckle Padding Material Foam Padding
  • Stitching Material Nylon
  • Sub-Category Women's General Utility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list