HIGH PERFORMANCE GLOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HIGH PERFORMANCE GLOVES

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWEXT75-009
  • Mfr. Model # EXT75-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application Public Safety, Search and Rescue, First responders Material Handling, Assembly Work Involving Sharp Objects, Sheet Metal, Metal Shavings, Glass, Metal Parts, Glass handling, Recycling, Waste Management and Paper/Pulp Manufacturing
  • Colour Black
  • Size Medium
  • Item Extrication Gloves
  • Palm Material Synthetic Leather/Amortex(R)
  • Cuff Leather/Kevlar(R)
  • ANSI/ISEA Cut Level 2
  • Back Material Albatross(TM)Synthetic Outter Shell, TPR Knuckles and Fingers, Molded Cuff
  • ANSI/ISEA Puncture Level 4
  • ANSI/ISEA Abrasion Level 4
  • Knuckle Padding Material Thermal Plastic Resin
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list