Skip Content
HIGH PERFORMANCE BL HEF TLL BX PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HIGH PERFORMANCE BL HEF TLL BX PK10

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29321
  • Mfr. Model # 29321
  • UNSPSC # 14122103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.33 lbs

Technical Specs

  • Material Hydroentangled Fiber
  • Ply 1
  • Sheet Size 9" x 16-51/64"
  • Number of Sheets 100
  • Item Disposable Towels
  • Series H800
  • Containers per UOM 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list