Skip Content
HIGH PERF C FAN,REV MTR,HI MOISTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH PERF C FAN,REV MTR,HI MOISTURE

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRCP60HPWP
  • Mfr. Model # CP60HPWP
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1432
  • Shipping Weight 24.0 lbs

Technical Specs

  • Full Load Amps 0.84
  • Includes Mounting Hardware
  • Input Volts AC @ 60/50 Hz 120
  • Item Commercial Ceiling Fan
  • RPM @ 60 Hz 292
  • Number of Blades 3
  • Number of Speeds Variable
  • Bearings Permanently Lubricated Ball
  • Phase 1
  • High CFM 46,000
  • Hz 60
  • Mount Type Stem
  • Motor Impedance Protected Permanent Split Capacitor
  • RPM 292
  • Standards CSA/CUS
  • CFM @ 60 Hz 46,000
  • Reversible Yes
  • Blade Dia. 60"
  • Down Rod Outside Dia. 63/64"
  • Max. Ambient Temp. 104 Degrees F
  • Amps @ 60 Hz 0.84
  • Max. Mounting Height 22 - 30 ft.
  • Fan Voltage 120 VAC
  • Speed Controllable - Fans Yes
  • Fan Item Ceiling Fan
  • Fan Watts 101
  • Blade Color - Fans White
  • Blade Material - Fans Steel
  • Housing Color - Fans White
  • Housing Material - Fans Steel
  • Housing Finish - Fans Painted
  • Fan Overall Type Commercial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list