Skip Content
HIGH PERF C FAN,REV MTR,HI MOISTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH PERF C FAN,REV MTR,HI MOISTURE

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRCP56HPWP
  • Mfr. Model # CP56HPWP
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1432
  • Shipping Weight 24.0 lbs

Technical Specs

  • Includes Mounting Hardware
  • Full Load Amps 0.83
  • Item Ceiling Fan
  • RPM @ 60 Hz 319
  • Number of Blades 3
  • Input Volts AC @ 60/50 Hz 120
  • Phase 1
  • Bearings Permanently Lubricated Ball
  • Number of Speeds Variable
  • High CFM 27,500
  • RPM 319
  • Hz 60
  • Mount Type Stem
  • Motor Impedance Protected Permanent Split Capacitor
  • Standards CSA/CUS
  • CFM @ 60 Hz 27,500
  • Reversible Yes
  • Blade Dia. 56"
  • Down Rod Outside Dia. 63/64"
  • Max. Ambient Temp. 104 Degrees F
  • Amps @ 60 Hz 0.83

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list