Skip Content
HIGH PERF C FAN,REV MTR,HI MOISTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH PERF C FAN,REV MTR,HI MOISTURE

NO BRAND NAME ASSIGNED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRCP48HPWP
  • Mfr. Model # CP48HPWP
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1432
  • Shipping Weight 16.46 lbs

Technical Specs

  • Full Load Amps 0.55
  • RPM @ 60 Hz 352
  • Includes Mounting Hardware
  • Number of Speeds Variable
  • Number of Blades 3
  • Item Commercial Ceiling Fan
  • Input Volts AC @ 60/50 Hz 120
  • Phase 1
  • Bearings Permanently Lubricated Ball
  • High CFM 21,000
  • Motor Impedance Protected Permanent Split Capacitor
  • Mount Type Stem
  • Hz 60
  • RPM 352
  • Standards CSA/CUS
  • CFM @ 60 Hz 21,000
  • Blade Dia. 48"
  • Reversible Yes
  • Max. Ambient Temp. 104 Degrees F
  • Down Rod Outside Dia. 63/64"
  • Amps @ 60 Hz 0.63
  • Max. Mounting Height 12 - 15 ft.
  • Fan Watts 64
  • Speed Controllable - Fans Yes
  • Fan Voltage 120 VAC
  • Fan Item Ceiling Fan
  • Blade Color - Fans White
  • Housing Color - Fans White
  • Blade Material - Fans Steel
  • Housing Material - Fans Steel
  • Housing Finish - Fans Painted
  • Fan Overall Type Commercial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list