Skip Content
HIGH-LOW BRUSH GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH-LOW BRUSH GR

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC70472
  • Mfr. Model # 70472
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1686
  • Shipping Weight 1.1 lbs

Product Details

High-Low brush. Size 5 in. x 10 in. Colour: Gray.

Technical Specs

  • Item High-Low, Medium
  • Brush Length 10"
  • Bristle Color Green
  • Brush Width 5"
  • Trim Length 1-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list