HIGH LEVERAGE DIAGONAL CUTTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH LEVERAGE DIAGONAL CUTTERS

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX7401-140
  • Mfr. Model # 7401-140
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.289 lbs

Technical Specs

  • Cut Flush
  • Handle Type Plastic Dipped
  • Material Chrome Vanadium Steel
  • Item High Leverage Diagonal Cutters
  • Cutting Capacity/Material 1/8" Med. Hard, 5/64" Hard, 1/16" Piano
  • Handle Colour Red
  • Overall Length 5-1/2"
  • Standards ASTM
  • Nose Type Oval
  • Spring Return No
  • Jaw Length 25/64"
  • Nonsparking No
  • Jaw Width 27/64"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Wire Stripper No
  • Features Forged-On Axle
  • Voltage Rating Not Rated
  • Jaw Bend 0 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list