Skip Content
HIGH LEVERAGE COMBO PLIERS 8 1000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HIGH LEVERAGE COMBO PLIERS 8 1000V

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX0208-200SBA
  • Mfr. Model # 0208-200SBA
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.578 lbs

Product Details

35% less effort required compared to conventional combination pliers. Easier work due to high leverage design. Cutting edges (approx.63 HRC) for soft, hard, piano and ACSR wire. Long cutting edges for thicker cables. Gripping zones for flat and round material, suitable for versatile use. High-grade special tool steel: forged and oil-hardened.

Technical Specs

  • Item Combination Linemans Pliers
  • Handle Type Insulated with Multi-Component Grips, VDE Tested
  • Material Steel
  • Overall Length 8"
  • Standards ASTM, VDE (1,000 V)
  • Jaw Length 2-9/16"
  • Tether Capable Not Tether Capable
  • Jaw Width 1-1/4"
  • Spring Return No
  • Jaw Thickness 19/32"
  • High Leverage Yes
  • Wire Crimper No
  • Fish Tape Puller No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list