HIGH HEAT BIB APRON,THERMONOL,48 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HIGH HEAT BIB APRON,THERMONOL,48 X

STEEL GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5T353
  • Mfr. Model # 5T353
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item High Heat Welding Bib Apron
  • Length 48"
  • Material Thermonol(R) w/Kevlar(R) Thread
  • Width 24"
  • Closure Type Adjustable Neck And Waist Straps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list