HIGH HEAT 12 OZ. FLAT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH HEAT 12 OZ. FLAT RED

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257766
  • Mfr. Model # 257766
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 1.17 lbs

Product Details

High heat engine enamel, 12 oz. Durable ceramic formulation resists intermittent temperatures up to 2,000 degrees F and also protect against oil, gas, grease, rust, salt, humidity and solvents.

Technical Specs

  • Colour Flat Red
  • Type High Heat Engine Enamels
  • Application Method Any Angle Spray
  • Item High Heat Spray Paint
  • Temp. Range 2,000 Degrees F
  • Size/Net Weight 12 oz.
  • Container Size 319mL
  • Function Heat Primer
  • Coverage 6 - 10 sq. ft./can
  • Dry Time 1 - 2 hr.
  • VOC 588 g\L
  • Characteristics Gas and oil Resistant

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list