HIGH HEAT 12 OZ. FLAT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH HEAT 12 OZ. FLAT BLACK

RUST-OLEUM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RLM257769
  • Mfr. Model # 257769
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 3309
  • Shipping Weight 1.0 lbs

Product Details

High heat engine enamel, 12 oz. Durable ceramic formulation resists intermittent temperatures up to 2,000 degrees F and also protect against oil, gas, grease, rust, salt, humidity and solvents.

Technical Specs

  • Colour Flat Black
  • Type High Heat Engine Enamels
  • Item Engine Enamel
  • Application Method Any Angle Spray
  • Temp. Range 2,000 Degrees F
  • Size/Net Weight 12 oz.
  • Container Size 319mL
  • Dry Time 1 to 2 hr.
  • Coverage 6-10 sq. ft./can
  • Function Heat Primer
  • Characteristics Gas,Oil Resistant and Stops Rust Formula
  • VOC 583 g\L

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list