Skip Content
HIGH FLOW RECEIVER 3/4IN NO. 4 VIOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH FLOW RECEIVER 3/4IN NO. 4 VIOL

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXERS-C4
  • Mfr. Model # ERS-C4
  • UNSPSC # 31291413
  • CATALOGUE PAGE # 3263
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Fluid Transfer
  • For Use With Enbl-p#4
  • Flow Rate 45 gpm
  • Length 2-37/64"
  • Material Stainless Steel and Anodized Aluminium
  • Inlet 3/4"
  • Max. Pressure 200 PSI
  • Outlet 3/4"
  • Standards cGMP
  • Diameter 1-3/4"
  • Includes Cap
  • Item Engine Receiver with Cap
  • Type Engine Receiver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list