Skip Content
HIGH FLOW RECEIVER 3/4IN NO. 1 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH FLOW RECEIVER 3/4IN NO. 1 RED

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXERS-C1
  • Mfr. Model # ERS-C1
  • UNSPSC # 31291413
  • CATALOGUE PAGE # 3263
  • Shipping Weight 0.35 lbs

Technical Specs

  • Flow Rate 45 gpm
  • Application Fluid Transfer
  • For Use With Enbl-p#1
  • Length 2-37/64"
  • Material Stainless Steel and Anodized Aluminium
  • Inlet 3/4"
  • Diameter 1-3/4"
  • Outlet 3/4"
  • Standards cGMP
  • Max. Pressure 200 PSI
  • Includes Cap
  • Type Engine Receiver
  • Item Engine Receiver with Cap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list