Skip Content
HIGH FLOW RECEIVER 1IN NO. 6 BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH FLOW RECEIVER 1IN NO. 6 BROWN

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXHFR-C6
  • Mfr. Model # HFR-C6
  • UNSPSC # 31291413
  • CATALOGUE PAGE # 3263
  • Shipping Weight 1.5 lbs

Technical Specs

  • For Use With Hfn-p#6
  • Application Fluid Transfer
  • Flow Rate 113 gpm
  • Inlet 1"
  • Material Stainless Steel
  • Length 4-1/4"
  • Outlet 1"
  • Standards cGMP
  • Diameter 2-3/16"
  • Max. Pressure 500 PSI
  • Includes Cap
  • Item 1" Flow Series Receivers with Cap
  • Type Receivers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list