HIGH FLOW NOZZLE 3/4IN NO. 3 TEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH FLOW NOZZLE 3/4IN NO. 3 TEAL

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXENBL-P3
  • Mfr. Model # ENBL-P3
  • UNSPSC # 31121606
  • CATALOGUE PAGE # 3263
  • Shipping Weight 0.7 lbs

Technical Specs

  • Application Fluid Transfer
  • Flow Rate 45 gpm
  • For Use With Ers-c#3
  • Length 2-13/16"
  • Material Stainless Steel and Anodized Aluminium
  • Inlet 3/4"
  • Outlet 1-3/16"
  • Diameter 2-3/16"
  • Standards cGMP
  • Max. Pressure 200 PSI
  • Includes Plug
  • Item Engine Nozzle with Plug
  • Type Engine Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list