Skip Content
HIGH FLOW NOZZLE 1IN NO. 2 GOLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH FLOW NOZZLE 1IN NO. 2 GOLD

FLOMAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FMXHFN-P2
  • Mfr. Model # HFN-P2
  • UNSPSC # 31121606
  • CATALOGUE PAGE # 3263
  • Shipping Weight 1.52 lbs

Technical Specs

  • Application Fluid Transfer
  • Flow Rate 113 gpm
  • Length 4-1/2"
  • For Use With Hfr-c#2
  • Material Anodized Aluminium
  • Inlet 1"
  • Standards cGMP
  • Outlet 2"
  • Diameter 2-1/2"
  • Max. Pressure 500 PSI
  • Includes Plug
  • Item 1" Flow Series Nozzle Connectors with Plug
  • Type Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list