HIGH EFFICIENCY OIL BURNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH EFFICIENCY OIL BURNER

BECKETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AAC2
  • Mfr. Model # 3AAC2
  • UNSPSC # 40101834
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.56 lbs

Technical Specs

  • GPH 0.4 to 3.0 Determined by Nozzle Used
  • Includes Adjustable Mounting Flange, Low Fire Baffle, Assorted Heads And Static Plates
  • Motor Type NEMA 48 M-flange, Manual Reset Overload Protection
  • Valve Type Integrated Solenoid
  • RPM 3450
  • Item High Efficiency Oil Burner
  • Pump Single Stage
  • Ignitor Electronic
  • Burner Type Without Nozzle or Air Tube
  • Prepurge Time 15 sec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list