Skip Content
HIGH EFFICIENCY AIR CIRC ,24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HIGH EFFICIENCY AIR CIRC ,24 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN22PP69
  • Mfr. Model # 22PP69
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 570
  • Air Velocity (FPM) @ 40 Ft 230
  • Assembled Yes
  • Air Velocity (FPM) @ 60 Ft. 120
  • Bearing Type Ball
  • Height 26-1/2"
  • Motor HP 1/2
  • Includes Mounting Bolts, Motor-Mounted Speed Control
  • Motor RPM Variable
  • Operating Amps Variable
  • Thermal Protection Auto
  • Number of Blades 3
  • Phase 1
  • Outside Dia. 26-1/2"
  • Width 26-1/2"
  • CFM High 6,100
  • Cord Length 10 ft.
  • Drive Type Direct
  • Fan RPM 1,725/300
  • Housing Material Steel
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type DC Brushless
  • Voltage 115
  • Speeds Variable
  • Blade Material Aluminum
  • Watts 248
  • Wire Guard Finish Gray Polyester Powder Coat
  • Standards UL, OSHA
  • Environmental Applications Commercial
  • Guard Material Steel
  • Motor Insulation Class B
  • Air Velocity (FPM) @ 10 Ft. 970
  • Blade Dia. 24"
  • Max. Ambient Temp. 104 Degrees F
  • Shaft Dia. 1/2"
  • Max. Depth 13"
  • Sound Level 74 dBA
  • Mobile/Stationary Stationary
  • Oscillating No
  • Fan Mounting Location Ceiling, Floor, Wall
  • Application Spot Cooling and People Cooling
  • Item High Efficiency Air Circulator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list