HIGH DEXT PRMM WTR BFLO PALM GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH DEXT PRMM WTR BFLO PALM GLOVE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDIDPG220XL
  • Mfr. Model # DPG220XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

Premium leather performance glove. Size: Extra-large.

Technical Specs

  • Application Light Material Handling, General Utility, Hand Tools
  • Item Premium Performance Glove
  • Lining Unlined
  • Closure Type Hook-and-Loop
  • Size X-Large
  • Palm Material Leather
  • Back Material Neoprene
  • Palm Construction Synthetic Suede
  • Knuckle Padding Material Neoprene
  • Stitching Material Nylon
  • Finger Style Full
  • Sub-Category General Utility
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list