HIGH DEXT PRMM WTR BFLO PALM GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH DEXT PRMM WTR BFLO PALM GLOVE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDIDPG220M
  • Mfr. Model # DPG220M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Premium leather performance glove. Size: Medium.

Technical Specs

  • Item Premium Performance Glove
  • Size Medium
  • Colour Black
  • Application Light Material Handling, General Utility, Hand Tools
  • Lining Unlined
  • Closure Type Hook-and-Loop
  • Back Material Neoprene
  • Palm Material Leather
  • Knuckle Padding Material Neoprene
  • Palm Construction Synthetic Suede
  • Stitching Material Nylon
  • Sub-Category General Utility
  • Finger Style Full

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list