Skip Content
HIGH DEN POLY T 1/4 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH DEN POLY T 1/4 OD

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR359-4-100
  • Mfr. Model # 359-4-100
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 1839
  • Shipping Weight 50.0 lbs

Product Details

High density polyethylene tubing, 1/4 inch outside diameter. Manufactured from F.D.A. approved resins. It has very low moisture absorption. Fungus resistant, non-corrosive and highly resistant to stress crack. Suitable for air and water applications

Technical Specs

  • Type High Density
  • Inside Dia. 0.17"
  • Item Tube
  • Outside Dia. 1/4"
  • Standards F.D.A
  • Wall Thickness 0.04"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list