HIGH DEF ARTICULATING VIDEOSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH DEF ARTICULATING VIDEOSCOPE

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTHDV640
  • Mfr. Model # HDV640
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 1293
  • Shipping Weight 14.0 lbs

Product Details

Articulating Video Borescope, observation depth 6 in. minimum, features articulating camera tip adjusts up to 320 degrees for best viewing angle, 5.7 in. Colour LCD with 640 x 480 pixel resolution, waterproof camera head (IP57), 4 LED lamps with dimmer, v

Technical Specs

  • Includes SD Memory Card, 3.7 V Rechargeable Li-Polymer Battery,AC Adaptor, USB and Av Cables, Camera With Cable, and Case
  • Item High Definition VideoScope Inspection Camera
  • Features Waterproof (IP 67) Meter and Camera Head (IP 57) With Cable, Bright White LED Lamps With Dimmer to Illuminate Viewed Object, Glare-Free Close-Up Field of View and 6" (15.2 cm) Minimum Focus Distance, 2 G Sd Memory Card Included to Store Greater Than 1,4600 Images, Video Recording (Up to 4 hr.) With Voice Annotation, Video and Images can be Transferred Via the Sd Card, USB Output or AV Out, An Optional Wireless Transmitter (HDV-WTX) Connects to Your Camera Cable and Allows You to Transmit Video Up to 100 ft. (30m), Easy Knob Control of the Articulating Camera Tip Facilitates Viewing in Obstructed Areas Where Standard Camera Tips Cannot Access, 240 Degrees Camera Probe Rotation (From Straight Position, 120 Degrees Left and 120 Degrees Right)
  • Power Source 3.7 V rechargeable Li-Polymer battery
  • Pixel Resolution 640 x 480
  • Shaft Length 39"
  • Observation Depth 0.59" to 2.36"
  • Monitor Size 5.7"
  • Shaft Dia. 0.24"
  • Camera Size 5.5 mm
  • Wireless Display Yes
  • Recording Video, Image
  • Manufacturers Warranty Length 1 yr.
  • Probe Lighting System (4) Adjustable LED Lamps

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list