HIGH CAPACITY THERMOSTATIC ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH CAPACITY THERMOSTATIC ACTUATOR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10L944
  • Mfr. Model # 10L944
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 1831
  • Shipping Weight 0.5 lbs

Product Details

High Capacity Thermostatic Actuator, Pipe Size 1-1/2 In., Temp. Range 48 to 79 Degrees F, Material ABS, Capillary Length 80 In., Standards ASHRAE 102, Includes Remote Sensor, Integral Setpoint

Technical Specs

  • Includes Remote Sensor, Integral Setpoint
  • Material ABS
  • Item High Capacity Thermostatic Actuator
  • Temp. Range 48 to 79 Degrees F
  • Standards ASHRAE 102
  • Pipe Size 1-1/2"
  • Capillary Length 80"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list