HIGH CAPACITY THERMOSTATIC ACTUATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH CAPACITY THERMOSTATIC ACTUATOR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10L943
  • Mfr. Model # 10L943
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 1831
  • Shipping Weight 0.59 lbs

Product Details

High Capacity Thermostatic Actuator, Pipe Size 1-1/2 In., Temp. Range 48 to 79 Degrees F, Material ABS, Capillary Length 80 In., Standards ASHRAE 102, Includes Remote Sensor, Remote Setpoint

Technical Specs

  • Includes Remote Sensor, Remote Setpoint
  • Item High Capacity Thermostatic Actuator
  • Material ABS
  • Temp. Range 48 to 79 Degrees F
  • Pipe Size 1-1/2"
  • Capillary Length 80"
  • Standards ASHRAE 102

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list