Skip Content
Discontinued with Replacement
HIGH CAPACITY EPA COMPLIANT RL TWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HIGH CAPACITY EPA COMPLIANT RL TWL

ENMOTION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC89490
  • Mfr. Model # 89490
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.73 lbs
Suggested Replacement Product
TOWEL BROWN ROLL ENMOTN EPA 6 RL/CA

Price: NA

Product Details

enMotion(R) roll towel. Size 800 ft. x 10 in. White. High capacity EPA recycled compliant roll towel for enMotion classic or Impulse 10 automated, electronic roll towel systems.

Technical Specs

  • Item Paper Towel Roll enMotion(R)
  • Colour White
  • Uses Dispenser Mfr. No. 59460, 59462, 59487, 59488, 59407, 59447, 59450
  • Ply 1
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
  • Core Dia. 1-3/4"
  • Roll Length 800 ft.
  • Paper Towel Type Hardwound
  • Paper Product Series enMotion(R)
  • Paper Towel Width 10"
  • Proprietary/Universal Proprietary
  • Sheet Size Continuous

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list