HIGH BAY VAPOR TIGHT 6L T5HO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH BAY VAPOR TIGHT 6L T5HO

LITHONIA LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR185JEC
  • Mfr. Model # 185JEC
  • UNSPSC # 39111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.2 lbs

Technical Specs

  • Height 7"
  • Lamp Quantity 6
  • Length 52-3/8
  • Width 16"
  • Description/Special Features High Bay w/Cord
  • Housing Material Polycarbonate
  • Lamp Type T5
  • Lamp Included No
  • Lamp Watts 54
  • Mounting Suspended
  • Voltage 120 - 277
  • Standards UL
  • Fixture Wattage 350

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list