Skip Content
HIGH BAY VAPOR TIGHT 4L T5HO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH BAY VAPOR TIGHT 4L T5HO

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR206KMP
  • Mfr. Model # 206KMP
  • UNSPSC # 39111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Lamp Quantity 4
  • Height 7"
  • Length 52-3/8
  • Width 16"
  • Description/Special Features High Bay w/Cord
  • Housing Material Polycarbonate
  • Lamp Included No
  • Lamp Type T5
  • Lamp Watts 54
  • Mounting Suspended
  • Voltage 120 - 277
  • Standards UL
  • Fixture Wattage 234

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list