Skip Content
HIGH BAY LED 24000L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH BAY LED 24000L

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR213VRU
  • Mfr. Model # 213VRU
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1174
  • Shipping Weight 19.0 lbs

Product Details

I-Beam LED high bay lighting, 24.000 lumens, 120 - 277 voltage. Product Contributes to Reducing Energy Consumption. Applications include manufacturing, warehousing and other large indoor spaces with mounting height ranges from 15-40 feet. Die-formed alumi

Technical Specs

  • Space to Mtg. Height Ratio 1-1/4:1
  • Colour Temp. 4,000K
  • Light Distribution Wide
  • Watts 245
  • Standards UL
  • Lumens 25,000
  • Lumens Per Watt 103.0
  • Number of Light Bars 4
  • Fixture Height 3-5/8"
  • Fixture Length 45-1/2"
  • Fixture Voltage 120 - 277
  • Fixture Temp. Range -20 Degrees C - 40 Degrees C
  • Fixture Width 11-11/16"
  • Fixture Rated Life 100,000 hr.
  • Includes 4000k Coloring
  • Item LED High Bay
  • CRI 70
  • LED Replacement For 400 W HPS/MH
  • Fixture Warranty 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list