Skip Content
HIGH BAY FIXTURE,WIDE,6LAMP,F54T5HO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH BAY FIXTURE,WIDE,6LAMP,F54T5HO

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30Z960
  • Mfr. Model # 30Z960
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1172
  • Shipping Weight 17.0 lbs

Product Details

Fluorescent High Bay Fixture, LumaPro Series, Lamp Quantity 6, Fixture Type High Bay, Lamp Designation T5 54W, Lamp Type F54T5HO, Lamp Watts 54, Fixture Wattage 360, 120 - 277 Voltage, Description/Special Features Uplight, Light Distribution Wide, Ballast

Technical Specs

  • Ballast Quantity 2
  • Height 2-1/8"
  • Item Fluorescent High Bay Fixture
  • Length 48-1/8"
  • Lamp Quantity 6
  • Ambient Temp. Range 0 Degrees - 104 Degrees F
  • Space to Mtg. Height Ratio 15 - 40 ft.
  • Width 20-3/8"
  • Ballast Type Electronic Programmed Start
  • Description/Special Features Heat Slots
  • Housing Finish White
  • Lamp Type F54T5HO
  • Housing Material Steel
  • Lamp Included No
  • Lamp Watts 54 W
  • Mounting Suspended
  • Suggested Lamp Item No. GELF54WT5841ECO
  • Voltage 120 - 277
  • Standards UL/C-UL Listed
  • Series LumaPro Series
  • Fixture Wattage 220
  • Light Distribution Wide
  • Reflector Type MIRO Apertured

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list