!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HIGH BAY FIXTURE,NARROW,6LAMP,F54T5

HIGH BAY FIXTURE,NARROW,6LAMP,F54T5

LUMAPRO

HIGH BAY FIXTURE,NARROW,6LAMP,F54T5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH BAY FIXTURE,NARROW,6LAMP,F54T5

HIGH BAY FIXTURE,NARROW,6LAMP,F54T5

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE30Z959
  • Mfr. Model # 30Z959
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Product Details

Fluorescent High Bay Fixture, LumaPro Series, Lamp Quantity 6, Fixture Type High Bay, Lamp Designation T5 54W, Lamp Type F54T5HO, Lamp Watts 54, Fixture Wattage 360, 120 - 277 Voltage, Description/Special Features Uplight, Light Distribution Narrow, Balla

Technical Specs

  • Light Distribution Narrow
  • Housing Finish White
  • Reflector Type MIRO Apertured
  • Fixture Ballast Type Electronic Programmed Start
  • Lamp Included No
  • Series LumaPro Series
  • Item Fluorescent High Bay Fixture
  • Standards UL/C-UL Listed
  • Suggested Lamp Item No. GELF54WT5841ECO
  • Space to Mtg. Height Ratio 15 - 40 ft.
  • Ballast Quantity 2
  • Mounting Suspended
  • Description/Special Features Heat Slots

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list