Skip Content
HIGH BAY FIXTURE,NARROW,6LAMP,F32T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH BAY FIXTURE,NARROW,6LAMP,F32T8

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE30Z957
  • Mfr. Model # 30Z957
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1172
  • Shipping Weight 16.0 lbs

Product Details

Fluorescent High Bay Fixture, LumaPro Series, Lamp Quantity 6, Fixture Type High Bay, Lamp Designation T8 32W, Lamp Type F32T8, Lamp Watts 32, Fixture Wattage 220, 120 - 277 Voltage, Description/Special Features Uplight, Light Distribution Narrow, Ballast

Technical Specs

  • Ballast Quantity 2
  • Item Fluorescent High Bay Fixture
  • Height 2-1/8"
  • Lamp Quantity 6
  • Length 48-1/8"
  • Space to Mtg. Height Ratio 15 - 40 ft.
  • Width 20-3/8"
  • Ambient Temp. Range 0 Degrees - 104 Degrees F
  • Ballast Type Electronic Instant Start
  • Description/Special Features Heat Slots
  • Housing Finish White
  • Housing Material Steel
  • Lamp Included No
  • Lamp Type F32T8
  • Lamp Watts 32 W
  • Mounting Suspended
  • Suggested Lamp Item No. GELF32T8SPX41ECO
  • Series LumaPro Series
  • Voltage 120 - 277
  • Reflector Type MIRO Apertured
  • Light Distribution Narrow
  • Standards UL/C-UL Listed
  • Fixture Wattage 220

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list