Skip Content
HIGH BAY 360 SENSOR PIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH BAY 360 SENSOR PIR

SENSOR SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR184CH5
  • Mfr. Model # 184CH5
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Watts @ 120V 800
  • Item Sensor
  • Colour White
  • Installation Type Ceiling
  • Description/Special Features High Bay Fluorescent Sensor, 360 Degrees
  • Watts @ 277V 1,200
  • Sensor Type Passive Infrared
  • Voltage 120/277
  • Standards UL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list