HIGH BACK MESH+PU CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH BACK MESH+PU CHAIR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UMV9
  • Mfr. Model # 2UMV9
  • UNSPSC # 56112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

Office Chair, Adjustable, with Arms, Seat Height 17-1/2 In. to 21-1/2 In., Seat Width 20-1/2 In., Seat Depth 20 In., Back Height 28 In., Back Width 19-1/2 In., Colour Black, Construction Mesh Back/Fabric Seat, Cushion Thickness 2-3/8 In., Weight Capacity 300 lbs., Caster Type Carpet.

Technical Specs

  • Overall Height 42"
  • Overall Depth 23"
  • Item Desk Chair
  • Overall Width 25-1/4"
  • Seat Material Mesh/Polyurethane
  • Weight Capacity 250 lb.
  • Standards BIFMA
  • Caster Type Carpet
  • Seat Width 20-1/2"
  • Back Height 28"
  • Seat Depth 20"
  • Cushion Thickness 2-3/8"
  • Back Width 19-1/2"
  • Seat Height Min. 17-1/2"
  • Seat Height Max. 21-1/2"
  • Number of Casters 5
  • Back Material Mesh
  • Assembled/Unassembled Unassembled
  • Number of Glides 0
  • Seat Color Black
  • Back Color Black
  • Arm Style Adjustable
  • Office Chair Style Desk Chairs
  • Nominal Seat Height Range 17" - 21"
  • Back Color Family Black
  • Base Style 5-Star
  • Back Material Family Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list