Skip Content
HIGH AMB AIR CIRC,24 IN,6400 CFM,11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HIGH AMB AIR CIRC,24 IN,6400 CFM,11

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4VAC4
  • Mfr. Model # 4VAC4
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.88 lbs

Technical Specs

  • Air Velocity (FPM) @ 20 Ft. 465
  • Air Velocity (FPM) @ 40 Ft 150
  • Air Velocity (FPM) @ 60 Ft. 78
  • Application High Temperature Spot Cooling
  • Assembled Yes
  • Bearing Type Ball
  • Height 27"
  • Item High Ambient Air Circulator
  • Includes Mounting Bolts, Conduit Box
  • Motor RPM 1,120
  • Motor HP 1/3
  • Operating Amps 4.2
  • Number of Blades 3
  • Outside Dia. 27"
  • Thermal Protection Auto
  • Phase 1
  • Width 27"
  • CFM High 6,400
  • Drive Type Direct
  • Fan RPM 1,075
  • Hz 60
  • Housing Material Steel
  • Motor Enclosure Totally Enclosed Air-Over
  • Speeds 1
  • Voltage 115
  • Watts 250
  • Wire Guard Finish Gray Polyester Powder Coat
  • Blade Material Mill Finish Aluminum
  • Guard Material Steel
  • Standards UL, cUL, OSHA
  • Environmental Applications Commercial
  • Motor Insulation Class B
  • Air Velocity (FPM) @ 10 Ft. 631
  • Shaft Dia. 1/2"
  • Blade Dia. 24"
  • Max. Ambient Temp. 104 Degrees F (40 Degrees C)
  • Max. Depth 12-1/4"
  • Sound Level 71 dBA
  • Oscillating No
  • Mobile/Stationary Stationary
  • Fan Mounting Location Ceiling, IBeam, Pedestal, Wall
  • Fan Accessory Style High Ambient
  • Motor Type Permanent Split Capacitor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list