Skip Content
HID LAMP,250 WATTS,ED28,MVR250/U close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HID LAMP,250 WATTS,ED28,MVR250/U

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGD9
  • Mfr. Model # 2YGD9
  • UNSPSC # 39101614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Lumens 20,500
  • Item HID Lamp
  • Bulb Designation MH250/U/M58/E
  • Bulb Shape ED28
  • Watts 250
  • ANSI Code M58
  • Light Technology Metal Halide
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Bulb Type High Output
  • Color Rendering Index 65
  • Average Bulb Life 12,000 hr.
  • For Enclosed Fixtures Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. -30 Degrees C
  • Bulb Color Temp. 4,200 K
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Mogul Screw (E39)
  • Max. Overall Bulb Length 8-5/16"
  • Bulb Operating Position Universal
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list