Skip Content
HID LAMP,1000 WATTS,BT37,MVR1000/U/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HID LAMP,1000 WATTS,BT37,MVR1000/U/

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2YGE1
  • Mfr. Model # 2YGE1
  • UNSPSC # 39101614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Bulb Shape BT37
  • Item Metal Halide Lamp
  • ANSI Code M47
  • Watts 1000
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Designation MH1000/U/M47/E/BT37
  • Bulb Finish Clear
  • Average Bulb Life 8,000 hr.
  • Max. Overall Bulb Length 11-1/2"
  • Bulb Color Temp. 4,200 K
  • Bulb Type Decorative
  • Lumens 110,000
  • Shatter-Resistant No
  • Bulb Technology Metal Halide
  • For Enclosed Fixtures Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Color Rendering Index 65
  • Bulb Operating Temp. Range -22 Degrees C - 50 Degrees C
  • Bulb Min. Starting Temp. -30 Degrees C
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Mogul Screw (E39)
  • Light Appearance 4,000 - 4,999K, Cool White
  • Bulb Operating Position Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list