HID CORE/COIL BALLAST KIT 50 WATTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID CORE/COIL BALLAST KIT 50 WATTS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4CRH9
  • Mfr. Model # 4CRH9
  • UNSPSC # 39101902
  • CATALOGUE PAGE # 1165
  • Shipping Weight 4.95 lbs

Product Details

HID Ballast, Lamp Type High Pressure Sodium, Lamp Watts 50, ANSI Code S68, Input Watts 65, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 0.7 Operating Amps @ 120V, 0.4 Operating Amps @ 208V, 0.3 Operating Amps @ 240V, 0.3 Operating Amps @ 277V, Insulation Class H, No Thermal Protection, Length 3-15/16 In., Width 2-5/16 In., Height 2-13/16 In.

Technical Specs

  • Height 2-13/16"
  • Figure Number A25
  • Includes Capacitor, Core and Coil, Ignitor, Mounting Bracket and Hardware
  • Item HID Ballast
  • Length 3-15/16"
  • Operating Amps @ 120V 0.7
  • Operating Amps @ 208V 0.4
  • Number of Lamps 1
  • Operating Amps @ 240V 0.3
  • Operating Amps @ 277V 0.3
  • Thermal Protection No
  • Width 2-5/16"
  • ANSI Code S68
  • Footnotes 3
  • Dimension B 2-5/16"
  • Hz 60
  • Input Watts 65
  • Insulation Class H
  • Min. Starting Temp. -40 Degrees F
  • Dimension A 1-1/16"
  • Ballast Family HID Magnetic
  • Ballast Type Core and Coil
  • Ballast Start Type Pulse
  • Ballast Max. Lamp Watts 65
  • Ballast Item HID Ballast
  • Ballast Voltage 120/208/240/277
  • Ballast Lamp Type High Pressure Sodium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list