HID CORE/COIL BALLAST KIT,350 LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID CORE/COIL BALLAST KIT,350 LAMP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4CRH4
  • Mfr. Model # 4CRH4
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1165
  • Shipping Weight 13.4 lbs

Product Details

HID Ballast, Lamp Type Metal Halide, Lamp Watts 350, ANSI Code M131, Input Watts 397, Input Voltage 120/208/240/277, Ballast Type Pulse Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 3.3 Operating Amps @ 120V, 2 Operating Amps @ 208V, 1.8 Operating Amps @ 240V, 1.5 Operating Amps @ 277V, Insulation Class H, No Thermal Protection, Length 4-3/4 In., Width 4-5/16 In., Height 4-1/4 In.

Technical Specs

  • Figure Number A26
  • Height 4-1/4"
  • Includes Capacitor, Core and Coil, Ignitor, Mounting Bracket and Hardware
  • Length 4-3/4"
  • Item HID Ballast
  • Number of Lamps 1
  • Operating Amps @ 120V 3.3
  • Thermal Protection No
  • Operating Amps @ 208V 2
  • Operating Amps @ 240V 1.8
  • Operating Amps @ 277V 1.5
  • ANSI Code M131
  • Width 4-5/16"
  • Ballast Type Pulse Start
  • Dimension B 4-5/16"
  • Footnotes 2, 3
  • Hz 60
  • Insulation Class H
  • Input Watts 397
  • Dimension A 2-5/16"
  • Ballast Family HID Magnetic
  • Min. Starting Temp. -20 Degrees F
  • Ballast Start Type Pulse
  • Ballast Item HID Ballast Kit
  • Ballast Max. Lamp Watts 397
  • Ballast Voltage 120/208/240/277
  • Ballast Lamp Type Metal Halide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list