HID CORE/COIL BALLAST KIT 150 WATTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HID CORE/COIL BALLAST KIT 150 WATTS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4CRJ1
  • Mfr. Model # 4CRJ1
  • UNSPSC # 39101902
  • CATALOGUE PAGE # 1165
  • Shipping Weight 10.2 lbs

Product Details

HID Ballast, Lamp Type High Pressure Sodium, Lamp Watts 150, ANSI Code S55, Input Watts 188, Input Voltage 120/480, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 0.4 Operating Amps @ 480V, Insulation Class H, No Thermal Protection, Length 3-15/16 In., Width 4-5/16 In., Height 2-13/16 In., Includes Capacitor, Core and Coil, Ignitor, Mounting Bracket and Hardware

Technical Specs

  • Figure Number A25
  • Height 2-13/16"
  • Includes Capacitor, Core and Coil, Ignitor, Mounting Bracket and Hardware
  • Item HID Ballast
  • Length 3-15/16"
  • Thermal Protection No
  • Number of Lamps 1
  • Width 4-5/16"
  • ANSI Code S55
  • Dimension B 4-5/16"
  • Hz 60
  • Footnotes 3
  • Input Watts 188
  • Insulation Class H
  • Operating Amps @ 480V 0.4
  • Ballast Family HID Magnetic
  • Dimension A 3"
  • Min. Starting Temp. -40 Degrees F
  • Ballast Type Core and Coil
  • Ballast Start Type Pulse
  • Ballast Voltage 120/480
  • Ballast Max. Lamp Watts 188
  • Ballast Item HID Ballast
  • Ballast Lamp Type High Pressure Sodium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list