Skip Content
HID BALLAST, METAL HALIDE, 50W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HID BALLAST, METAL HALIDE, 50W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XPW1
  • Mfr. Model # 6XPW1
  • UNSPSC # 39101902
  • CATALOGUE PAGE # 1165
  • Shipping Weight 4.35 lbs

Product Details

HID Ballast, Lamp Type Metal Halide, Lamp Watts 50, ANSI Code M110, Input Watts 63, Input Voltage 120/208/240/277, Ballast Type Pulse Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 0.55 Operating Amps @ 12

Technical Specs

  • Length 3-15/16"
  • Height 2-13/16"
  • Figure Number A25
  • Item HID Ballast
  • Includes Capacitor, Core And Coil, Mounting Bracket, Ignitor and Hardware
  • Number of Lamps 1
  • Operating Amps @ 120V 0.55
  • Thermal Protection No
  • Width 2-1/4"
  • ANSI Code M110
  • Operating Amps @ 277V 0.24
  • Ballast Type Pulse Start
  • Dimension B 2-1/5"
  • Hz 60
  • Input Voltage 120/208/240/277
  • Footnotes 3
  • Input Watts 63
  • Insulation Class H
  • Lamp Type Metal Halide
  • Lamp Watts 50
  • Ballast Family HID Magnetic
  • Min. Starting Temp. -20 Degrees F
  • Dimension A 1"
  • Ballast Max. Lamp Watts 63
  • Ballast Item HID Ballast
  • Ballast Start Type Pulse
  • Ballast Voltage 120/208/240/277
  • Ballast Lamp Type Metal Halide

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List