Skip Content
HID BALLAST, METAL HALIDE, 1500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HID BALLAST, METAL HALIDE, 1500W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XPW5
  • Mfr. Model # 6XPW5
  • UNSPSC # 39101902
  • CATALOGUE PAGE # 1165
  • Shipping Weight 31.5 lbs

Product Details

HID Ballast, Lamp Type Metal Halide, Lamp Watts 1,500, ANSI Code M48, Input Watts 1,623, Input Voltage 480, Ballast Type Probe Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 3.3 Operating Amps @ 480V, Insu

Technical Specs

  • Includes Capacitor, Core And Coil, Mounting Bracket and Hardware
  • Height 4-1/4"
  • Item HID Ballast
  • Figure Number A29
  • Length 6"
  • Number of Lamps 1
  • Width 5-7/8"
  • Footnotes 3
  • Thermal Protection No
  • ANSI Code M48
  • Hz 60
  • Dimension B 6-19/64"
  • Input Watts 1,623
  • Insulation Class H
  • Operating Amps @ 480V 3.3
  • Dimension A 4-3/32"
  • Ballast Family HID Magnetic
  • Min. Starting Temp. -20 Degrees F
  • Ballast Type Probe Start
  • Ballast Start Type Probe
  • Ballast Voltage 480
  • Ballast Max. Lamp Watts 1,623
  • Ballast Item HID Ballast
  • Ballast Lamp Type Metal Halide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list