!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HID BALLAST KIT, 175 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M57

HID BALLAST KIT, 175 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M57

LUMAPRO

HID BALLAST KIT, 175 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M57 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BALLAST KIT, 175 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M57

HID BALLAST KIT, 175 W BULB MAX, PROBE START, 120 TO 277V AC, ANSI CODE M57

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE1XUD8
  • Mfr. Model # 1XUD8
  • UNSPSC # 39101902
  • CATALOGUE PAGE # 188
  • Shipping Weight 7.96 lbs

Product Details

HID Ballast Kit, Lamp Type Metal Halide, Lamp Watts 150/175, ANSI Code M57/M107, Input Watts 207, Input Voltage 120/208/240/277, Ballast Type Probe Start, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -20 Degrees F, 60 Hz, 1.9 Operat

Technical Specs

  • Item HID Ballast Kit
  • Ballast Type Magnetic
  • Figure Number A25
  • Ballast Bulb Type Metal Halide
  • Min. Bulb Watts 175 W
  • Input Voltage 120 to 277V AC
  • Min. Starting Temp. -20 Degrees F
  • Frequency 60 Hz
  • Operating Amps @ 208V 1.1 A
  • Operating Amps @ 277V 0.8 A
  • Thermal Protection No
  • Width 2 13/16 in
  • Starter Required No
  • For Use With HID Lighting
  • Brand and Series LumaPro(R)
  • Ballast Start Type Probe
  • ANSI Code M57
  • Number of Bulbs Supported 1
  • Max. Bulb Watts 175 W
  • Input Watts 207 W
  • Ballast Factor 0.97
  • Operating Amps @ 120V 1.9 A
  • Operating Amps @ 240V 1 A
  • Insulation Class H
  • Length 3 15/16 in
  • Height 2 13/16 in
  • Includes Capacitor, Core and Coil, Mounting Bracket and Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list