Skip Content
HID BALLAST KIT HPS 150W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HID BALLAST KIT HPS 150W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUF4
  • Mfr. Model # 1XUF4
  • UNSPSC # 39101902
  • CATALOGUE PAGE # 1165
  • Shipping Weight 8.82 lbs

Product Details

HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 150, ANSI Code S55, Input Watts 182, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 1.6 Opera

Technical Specs

  • Height 3"
  • Item HID Ballast Kit
  • Number of Lamps 1
  • Figure Number A25
  • Includes Capacitor,Ignitor, Core And Coil, Mounting Bracket and Hardware
  • Length 4"
  • Operating Amps @ 120V 1.6
  • Operating Amps @ 208V 0.9
  • Operating Amps @ 240V 0.8
  • Operating Amps @ 277V 0.7
  • Thermal Protection No
  • Hz 60
  • Width 4"
  • ANSI Code S55
  • Dimension B 4-1/16"
  • Footnotes 3
  • Input Watts 182
  • Insulation Class H
  • Ballast Family HID Magnetic
  • Dimension A 2-5/8"
  • Min. Starting Temp. -40 Degrees F
  • Ballast Type Core and Coil
  • Ballast Start Type Pulse
  • Ballast Item HID Ballast Kit
  • Ballast Max. Lamp Watts 182
  • Ballast Voltage 120/208/240/277
  • Ballast Lamp Type High Pressure Sodium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list