Skip Content
HID BALLAST KIT HPS 1000W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HID BALLAST KIT HPS 1000W

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUF9
  • Mfr. Model # 1XUF9
  • UNSPSC # 39101902
  • CATALOGUE PAGE # 1165
  • Shipping Weight 28.46 lbs

Product Details

HID Ballast Kit, Lamp Type High Pressure Sodium, Lamp Watts 1,000, ANSI Code S52, Input Watts 1,150, Input Voltage 120/208/240/277, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 9.4 O

Technical Specs

  • Figure Number A29
  • Height 4-1/4"
  • Includes Capacitor, Ignitor, Core And Coil, Mounting Bracket and Hardware
  • Item HID Ballast Kit
  • Length 6"
  • Number of Lamps 1
  • Operating Amps @ 120V 9.4
  • Operating Amps @ 208V 5.5
  • Operating Amps @ 240V 4.7
  • Operating Amps @ 277V 4.1
  • Thermal Protection No
  • Width 3-3/4"
  • ANSI Code S52
  • Dimension B 6"
  • Footnotes 1
  • Hz 60
  • Input Watts 1,150
  • Input Voltage 120/208/240/277
  • Insulation Class H
  • Dimension A 3-3/4"
  • Lamp Type High Pressure Sodium
  • Lamp Watts 1,000
  • Ballast Family HID Magnetic
  • Min. Starting Temp. -40 Degrees F
  • Ballast Type Core and Coil
  • Ballast Start Type Pulse
  • Ballast Voltage 120/208/240/277
  • Ballast Max. Lamp Watts 1,150
  • Ballast Item HID Ballast Kit
  • Ballast Lamp Type High Pressure Sodium

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List