Skip Content
HID BALLAST, HIGH PRESSURE SODIUM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HID BALLAST, HIGH PRESSURE SODIUM,

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6XPW4
  • Mfr. Model # 6XPW4
  • UNSPSC # 39111801
  • CATALOGUE PAGE # 1165
  • Shipping Weight 28.95 lbs

Product Details

HID Ballast, Lamp Type High Pressure Sodium, Lamp Watts 1,000, ANSI Code S52, Input Watts 1,150, Input Voltage 480, Ballast Type Core and Coil, Ballast Family HID Magnetic, Number of Lamps 1, Min. Starting Temp. -40 Degrees F, 60 Hz, 2.4 Operating Amps @

Technical Specs

  • Height 4-1/4"
  • Figure Number A29
  • Includes Capacitor, Core And Coil, Mounting Bracket, Ignitor and Hardware
  • Length 6"
  • Item HID Ballast
  • Thermal Protection No
  • Number of Lamps 1
  • ANSI Code S52
  • Hz 60
  • Footnotes 3
  • Dimension B 6-1/10"
  • Width 5-1/2"
  • Input Watts 1,150
  • Input Voltage 480
  • Insulation Class H
  • Lamp Type High Pressure Sodium
  • Lamp Watts 1,000
  • Ballast Family HID Magnetic
  • Min. Starting Temp. -40 Degrees F
  • Operating Amps @ 480V 2.4
  • Dimension A 3-3/4"
  • Ballast Type Core and Coil
  • Ballast Item HID Ballast
  • Ballast Start Type Pulse
  • Ballast Max. Lamp Watts 1,150
  • Ballast Voltage 480
  • Ballast Lamp Type High Pressure Sodium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list